Buretter, lige stophane, Schellbach
50 ml, 0,10 ml, 0,05 ± ml
Katalog # 612-5759
Leverandør: HIRSCHMANN
Gå til:
Product Details & Documents
DURAN®, borosilikatglas, klasse AS.
- Kalibreret til udløb 'Ex', certificeret overholdelse af standarder med dateret batchidentifikation
- Schellbach-stribe, ringmærker ved større gradueringer, blå gradueringer
Skalaens længde: 500 mm
Scale length: 500 mm
Certifications: DIN EN ISO 385
Documents
HIRS3140170_TDS_EN
Datablad
Hirschmann brochure EM-Techcolor -volumetric glassware-
Produktlitteratur
Specifikationer
- Kapacitet:50 ml
- Seq:12
- Inddeling:0,10 ml
- Tolerance:0,05 ± ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



