Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Buretter, lige stophane, Schellbach

50 ml, 0,10 ml, 0,05 ± ml
  612-3554
 :   HIRSCHMANN
Buretter, lige stophane, Schellbach
  612-3554
Buretter, lige stophane, Schellbach
Buretter, lige stophane, Schellbach

50 ml, 0,10 ml, 0,05 ± ml

 
715,00 kr
   
1 * 1 Items
 

DURAN®, borosilikatglas, klasse AS.

  • Kalibreret til udløb 'Ex', certificeret overholdelse af standarder med dateret batchidentifikation
  • Schellbach-stribe, ringmærker ved større gradueringer, blå gradueringer

Skalaens længde: 500 mm

Scale length: 500 mm

 : DIN EN ISO 385

 
  • Kapacitet:
    50 ml
  • Seq:
    03
  • Inddeling:
    0,10 ml
  • Tolerance:
    0,05 ± ml
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.