Måleglas
5 ml, 0,1 ml, 115 mm, 0,075 ± ml
Katalog # 612-3027
Leverandør: HIRSCHMANN
Gå til:
Product Details & Documents
DURAN®, borosilikatglas, høj form, klasse B.
- Kalibreret til indhold 'ln'
- Sekskantet glasfod, hældetud
- Gradueringer i brun farve
* Ud over DIN.
Certifications: DIN EN ISO 4788
Documents
Specifikationer
- Kapacitet:5 ml
- Højde:115 mm
- Seq:01
- Inddeling:0,1 ml
- Tolerance:0,075 ± ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



