Graduated pipettes, Class AS, partial delivery
2 ml, 0,1 ml, 0,01 ± ml, √
Catalog # 612-2770
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Glas.
- Kalibreret til at levere 'Ex', certificeret overholdelse af standarder med dateret batchidentifikation
- Mærker og påskrifter i brun farve, ikke gradueret til spidsen
- Fra 5 ml med vatprop for oven
DIN 12697
Længde: 360 ±5 mm undtagen 25 ml pipetter: 450 ±5 mm
Certifications: DIN EN ISO 835. Conformity certified (DE-M marking).
Documents
Hirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Kapacitet:2 ml
- Suppl. til DIN:√
- Inddeling:0,1 ml
- Tolerance:0,01 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



