Deactivated/silinised vials
Vials, certified, 0,25 ml, 12×32 mm, No, Crimp/snap
Katalog # HEWL9301-0978
Leverandør: AGILENT HEWLETT PACKARD
Gå til:
Product Details & Documents
These vials made of PP are used for pH sensitive samples, sodium or heavy metals analysis.
- Translucent
- Good chemical resistance
- Can be used with crimp or snap caps
Vials with glass insert are used for economical and effective microsampling. The PP body has a glass flanged insert molded to the inside, so the sample comes in contact only with the 100 µl glass insert and the septum.
Specifikationer
- Kasket inkluderet:No
- Diameter×H:12×32 mm
- Kapacitet:0,25 ml
- Beskrivelse:Vials, certified
- Låg type:Crimp/snap
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



