Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Quartz cuvettes

Quartz cuvettes

Flow cell with rectangular aperture, 35 mm, 124 µl, 2 mm, Kvartsglas
Catalog # HEWL5061-3397
Quartz cuvettes
Catalog # HEWL5061-3397
Quartz cuvettes
Quartz cuvettes

Flow cell with rectangular aperture, 35 mm, 124 µl, 2 mm, Kvartsglas

Price
9.180,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Flow cuvettes with center height of 15 mm and screw fitting connection.

For 8453 UV/Visible spectrophotometers.

Specifications
  • Længde på lysvej:
    2 mm
  • Volumen:
    124 µl
  • Vinduesmateriale:
    Kvartsglas
  • Beskrivelse:
    Flow cell with rectangular aperture
  • Højde:
    35 mm
  • Seq:
    010
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • HEWL5061-3389
    Afstandsstykke til 2 mm-celle
    Log in for availability
    1 * 1 Items - 1.150,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • HEWL9301-1161
    Magnetomrørerstav, LxØ: 7x5 mm
    Log in for availability
    1 * 2 Items - 135,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • HEWL5061-3388
    Afstandsstykke til 1 mm-celle
    Log in for availability
    1 * 1 Items - 1.150,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • HEWL9300-0761
    Rensepapir til linser
    Log in for availability
    1 * 50 Items - 97,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • HEWL5063-6577
    Bakke til 16 spektrofotometerceller
    Log in for availability
    1 * 1 Items - 150,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • HEWL5061-3390
    Afstandsstykke til 5 mm-celle
    Log in for availability
    1 * 1 Items - 1.150,00 kr

Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.