Cotton swabs
Swabs with applicator, Wood/cotton, 5 mm, 12 mm, -
HERE1031918
Single cotton bud cotton swabs.
- Ø:5 mm
- Steril:-
- Beskrivelse:Swabs with applicator
- Længde:12 mm
- Seq:13
- Skaft/hoved:Wood/cotton
- Håndtagsbredde:2,2 mm
- Cat. No.:HERE1031918
- Håndtagslængde:230 mm
- Model:HERE1031918
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



