Cotton swabs
Calibrated swabs with minimum tolerances, Wood/cotton, 5 mm, 12 mm, -
Katalog # HERE1030118
Leverandør: HERENZ HEINZ
Gå til:
Product Details & Documents
Single cotton bud cotton swabs.
Documents
Specifikationer
- Ø:5 mm
- Steril:-
- Beskrivelse:Calibrated swabs with minimum tolerances
- Længde:12 mm
- Seq:04
- Skaft/hoved:Wood/cotton
- Håndtagsbredde:2,2 mm
- Cat. No.:HERE1030118
- Håndtagslængde:150 mm
- Model:HERE1030118
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



