Graduated pipettes, with piston
25 ml, 0,1 ml, ±0,150 ml, hvid
HECH42548056
Safety measuring pipettes with interchangeable ground-in piston, standard type.
- Tolerance 1,5 times higher than the official tolerance of class AS
- Fused amber graduation 'ASSISTENT-PERMANENT'
- Zero at top, calibrated
- Fire-polished tip
: Each pipette is packed in a plastic tube.
- Farvekode:hvid
- Kapacitet:25 ml
- Seq:05
- Inddeling:0,1 ml
- Tolerance:±0,150 ml



