Graduated pipettes, with piston
20 ml, 0,1 ml, ±0,150 ml, 2 × gul
Katalog # HECH42548052
Leverandør: GLASWARENFABRIK KARL HECHT
Gå til:
Product Details & Documents
Safety measuring pipettes with interchangeable ground-in piston, standard type.
- Tolerance 1,5 times higher than the official tolerance of class AS
- Fused amber graduation 'ASSISTENT-PERMANENT'
- Zero at top, calibrated
- Fire-polished tip
: Each pipette is packed in a plastic tube.
Specifikationer
- Farvekode:2 × gul
- Kapacitet:20 ml
- Seq:04
- Inddeling:0,1 ml
- Tolerance:±0,150 ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



