Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Section lifters

Section lifters

155 mm, 55 mm, 8 mm
Catalog # HAMMHWN260-15
Supplier:   HAMMACHER KARL
Section lifters
Catalog # HAMMHWN260-15
Supplier:  HAMMACHER KARL
Section lifters
Section lifters

155 mm, 55 mm, 8 mm

Price
517,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Section lifters with blade from WIRONIT steel and wooden handle.

Specifications
  • Længde:
    155 mm
  • Seq:
    01
  • Bladbredde:
    8 mm
  • Klinge længde:
    55 mm