Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Spoon spatulas

Spoon spatulas

180 mm, 35 mm, 25 mm, 32 × 18 - 22 mm
Katalog # 231-0264
Leverandør:   HAMMACHER KARL
Spoon spatulas
Katalog # 231-0264
Leverandør:  HAMMACHER KARL
Spoon spatulas
Spoon spatulas

180 mm, 35 mm, 25 mm, 32 × 18 - 22 mm

Price
493,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Double ended, broad spoon spatulas made of WIRONIT steel (stainless steel 18/12 with 18% chrome and 10 to 12% nickel).

  • Very resistant to corrosion and anti-magnetic
  • With one flat spatula end and one spoon end
Specifikationer
  • Længde:
    180 mm
  • Bladbredde:
    25 mm
  • Skestr.:
    32 × 18 - 22 mm
  • Klinge længde:
    35 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.