Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Spoon spatulas

Spoon spatulas

150 mm, 35 mm, 25 mm, 32 × 15 - 20 mm
Katalog # 231-0263
Leverandør:   HAMMACHER KARL
Spoon spatulas
Katalog # 231-0263
Leverandør:  HAMMACHER KARL
Spoon spatulas
Spoon spatulas

150 mm, 35 mm, 25 mm, 32 × 15 - 20 mm

Price
492,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Double ended, broad spoon spatulas made of WIRONIT steel (stainless steel 18/12 with 18% chrome and 10 to 12% nickel).

  • Very resistant to corrosion and anti-magnetic
  • With one flat spatula end and one spoon end
Specifikationer
  • Længde:
    150 mm
  • Bladbredde:
    25 mm
  • Skestr.:
    32 × 15 - 20 mm
  • Klinge længde:
    35 mm