Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Micro weighing spatulas

Micro weighing spatulas

180 mm, 30 mm, 5 mm
Katalog # 231-0257
Leverandør:   HAMMACHER KARL
Micro weighing spatulas
Katalog # 231-0257
Leverandør:  HAMMACHER KARL
Micro weighing spatulas
Micro weighing spatulas

180 mm, 30 mm, 5 mm

Price
221,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Double-ended weighing spatulas made from WIRONIT steel.

Specifikationer
  • Længde:
    180 mm
  • Seq:
    03
  • Bladbredde:
    5 mm
  • Klinge længde:
    30 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.