Micro weighing spatulas
150 mm, 28 mm, 4 mm
Katalog # 231-1356
Leverandør: HAMMACHER KARL
Gå til:
Product Details & Documents
Double-ended weighing spatulas made from WIRONIT steel.
Specifikationer
- Længde:150 mm
- Seq:02
- Bladbredde:4 mm
- Klinge længde:28 mm



