Micro weighing spatulas
210 mm, 38 mm, 9 mm
Katalog # 231-0256
Leverandør: HAMMACHER KARL
Gå til:
Product Details & Documents
Double-ended weighing spatulas made from WIRONIT steel.
Specifikationer
- Længde:210 mm
- Seq:07
- Bladbredde:9 mm
- Klinge længde:38 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



