Micro weighing spatulas
120 mm, 28 mm, 6 mm
Katalog # HAMMHWN013-12
Leverandør: HAMMACHER KARL
Gå til:
Product Details & Documents
Double-ended weighing spatulas made from WIRONIT steel.
Specifikationer
- Længde:120 mm
- Seq:04
- Bladbredde:6 mm
- Klinge længde:28 mm



