Storage plates, 96-well, MASTERBLOCK®
2 ml, V-bund, ufarvet, 1/pack, -
Katalog # 736-0133
Leverandør: Greiner Bio-One
Storage plates, 96-well, MASTERBLOCK®
Katalog # 736-0133
Leverandør: Greiner Bio-One
Gå til:
Product Details & Documents
PP. The 0,5 ml, 1 ml and 2 ml MASTERBLOCK® microplates are ideal for storing samples or for cultivating bacteria or yeasts.
- Biologically inert, resistant to commonly used solvents (such as DMSO, acetonitrile or acetone) and temperature resistant (−196 °C to +121 °C)
- Uniform external dimensions and tolerances with SBS compatible footprint
- Elevated well walls allows them to be easily sealed with adhesive films, heat seals or CapMats
- Alphanumeric well coding
- Available sterile or non-sterile, and in a choice of colours
Documents
Specifikationer
- Pakket:1/pack
- Steril:-
- Farve:ufarvet
- Beskrivelse:2 ml, V-bund
- Seq:14
- Cat. No.:736-0133
- Driftsvolumen ved RT:0,1 - 2,3 ml
- Miljøcertificering:ISO 14001 (241002); ISO 50001 (241002)
- Brøndprofil:V-bottom
- Model:2 ml MASTERBLOCK®
- Total volumen:2,42 ml
- Environmentally Preferable:Lav fremstillingspåvirkning
- Driftsvolumen ved -20 °C:0,1 - 2,0



