Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Centrifugerør

Centrifugerør

14 ml, 18×95 mm, Ventileret, Colour-21390331|Colour-21390353, Round bottom, with writing area, sterile, Pakker med 25
Catalog # 391-3476
Supplier:   Greiner Bio-One
Centrifugerør
Catalog # 391-3476
Supplier:  Greiner Bio-One
Centrifugerør
Centrifugerør

14 ml, 18×95 mm, Ventileret, Colour-21390331|Colour-21390353, Round bottom, with writing area, sterile, Pakker med 25

Price
2.240,00 kr
Log in for availability
1 * 1.000 Items
Product Details & Documents

Transparent PS or PP, 2-position ventilation stopper, round bottom, sterile.

  • PS tubes without graduations, good thermal, mechanical and chemical resistance, centrifugation RFC 5000×g (fix-angle rotor) or 4800×g (swinging-bucket rotor)
  • PP tubes with graduations; high thermal, mechanical and chemical resistance, centrifugation RCF 34000×g (fix-angle rotor) or 5800×g (swinging-bucket rotor)
  • The ventilation stopper has two functions: when pushed in gently, it provides uniform ventilation of the tube contents; when pushed in firmly, it provides a tight seal
  • Free from DNase/RNase and human DNA, non-pyrogenic

Ordering information: Available in packs of 25 or wrapped individually.

Documents

Specifications
  • Lukkestørrelse:
    Ventileret
  • Ø×L:
    18×95 mm
  • Pakket:
    Pakker med 25
  • Model:
    Round bottom, with writing area
  • Version:
    sterile
  • Kapacitet:
    14 ml
  • Lågfarve:
    Colour-21390331|Colour-21390353