Sprøjtefiltre, Acrodisc®, PVDF
Syringe filter, 25 mm, 0,45 µm, Luer-lock (hun)/slip luer (han), 2,8 cm²
Leverandør: Cytiva (Formerly Pall Lab)
Gå til:
Product Details & Documents
Useful for a wide range of applications, including aggressive and non aggressive solvent-based mobile phase.
PVDF (hydrophilic polyvinylidene fluoride); membrane, PP housing.
G×F versionen yder to til fire gange det typiske resultat af standard forfilterenheder.
Specifikationer
- Ø:25 mm
- Filtreringsområde:2,8 cm²
- Porestørrelse:0,45 µm
- Beskrivelse:Syringe filter
- Seq:12
- Inlet/outlet connections:Luer-lock (hun)/slip luer (han)
- Cat. No.:516-7650
- Max. temperature:82 °C
- Model:Syringe filter
- Max. operating pressure:4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
- Flowhastighed for vand:144 ml/min (2,1 bar)



