Sprøjtefiltre, Acrodisc®, PVDF
Syringe filter, 25 mm, 0,45 µm, Luer-lock (hun)/slip luer (han), 2,8 cm²
Useful for a wide range of applications, including aggressive and non aggressive solvent-based mobile phase.
PVDF (hydrophilic polyvinylidene fluoride); membrane, PP housing.
G×F versionen yder to til fire gange det typiske resultat af standard forfilterenheder.
- Ø:25 mm
- Filtreringsområde:2,8 cm²
- Porestørrelse:0,45 µm
- Beskrivelse:Syringe filter
- Seq:11
- Inlet/outlet connections:Luer-lock (hun)/slip luer (han)
- Cat. No.:514-4007
- Max. temperature:82 °C
- Model:Syringe filter
- Max. operating pressure:4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
- Flowhastighed for vand:144 ml/min (2,1 bar)
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



