Luftfiltre, Acro® 50
0,2 µm, 19,6 cm², trappeformet slangemodhager 6,4 - 12,7 mm Ø
Katalog # 516-7628
Leverandør: Cytiva (Formerly Pall Lab)
Gå til:
Product Details & Documents
Genanvendelige filtre med uovertruffen ydeevne til følsomme opgaver. Ideel i bioreaktorer, gæringsapparater og til filtrering af aggressive opløsningsmidler.
Membran: hydrofob PP-forstærket PTFE. Kabinet: PP, autoklaverbar
Specifikationer
- Filtreringsområde:19,6 cm²
- Porestørrelse:0,2 µm
- Seq:04
- Inlet/outlet connections:trappeformet slangemodhager 6,4 - 12,7 mm Ø
- Cat. No.:516-7628
- Max. temperature:130 °C
- Ø:50 mm
- Maks. tryk:4,1 bar
Accessories
Produktinformation
- Katalog #PaknTilgængelighedPrice
- Integrity test kit, includes pressure gauge, three-way valve and 10 ml syringeIntegrity test kit, includes pressure gauge, three-way valve and 10 ml syringe516-89341Log ind for tilgængelighed1 * 1 Items - 1.400,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



