Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Luftfiltre, Acro® 50

Luftfiltre, Acro® 50

0,2 µm, 19,6 cm², 1/8” MNPT
Catalog # 516-7627
Luftfiltre, Acro® 50
Catalog # 516-7627
Luftfiltre, Acro® 50
Luftfiltre, Acro® 50

0,2 µm, 19,6 cm², 1/8” MNPT

Price
4.190,00 kr
Log in for availability
1 * 18 Items
Product Details & Documents

Genanvendelige filtre med uovertruffen ydeevne til følsomme opgaver. Ideel i bioreaktorer, gæringsapparater og til filtrering af aggressive opløsningsmidler.

Membran: hydrofob PP-forstærket PTFE. Kabinet: PP, autoklaverbar

Specifications
  • Filtreringsområde:
    19,6 cm²
  • Porestørrelse:
    0,2 µm
  • Seq:
    03
  • Inlet/outlet connections:
    1/8” MNPT
  • Cat. No.:
    516-7627
  • Max. temperature:
    130 °C
  • Ø:
    50 mm
  • Maks. tryk:
    4,1 bar
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Pakn
    Availability
    Price
  • 516-8934
    Integrity test kit, includes pressure gauge, three-way valve and 10 ml syringe
    1
    Log in for availability
    1 * 1 Items - 1.400,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.