Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Trykfilterholder på ben

293 mm
  516-7505
Trykfilterholder på ben
  516-7505
Trykfilterholder på ben
Trykfilterholder på ben

293 mm

 
106.210,00 kr
   
1 * 1 Items
 

Diskfilterholdere anbefales til filtrering af produkter såsom aggressive kemikalier, laboratorieopløsningsmidler, cellekulturmedier, oftalmologiske midler, lægemidler, vitaminer, procesvand, antibiotika og fotoresists (gasser og væsker).

  • Design optimises use of filter area with 15% more than the most competitive units, giving higher flow rates and extending the service life
  • Sanitary connections, easy to use and suitable for pharmaceutical applications

Rustfrit stål 316 med Viton O-ring.

Til membran Ø: 142 mm (127 mm for forfilter brugt sammen med slutfilter).

Til membran Ø: 293 mm (265 mm for forfilter brugt sammen med slutfilter).

 
  • Til Ø:
    293 mm
  • Filtreringsareal:
    587 cm²
  • Cat. No.:
    516-7505
  • Indløb/udløb forbindelser:
    Sanitary 38 mm fittings
  • Mål:
    Clearance between flange and benchtop: 290 mm
  • Vægt:
    17 kg
  • Model:
    293 mm
  • Max. operating pressure:
    6,9 bar
Accessories

 

  •  
    Beskrivelse
     
     
  • 516-9165
    Underdrain disc, type 316 stainless steel, for 142 mm disc filter holder
       
    1 * 1 Items - 2.430,00 kr

 

  •  
    Beskrivelse
     
     
  • 516-9163
    Support screen, type 316 stainless steel, for 142 mm disc filter holder
       
    1 * 1 Items - 4.470,00 kr

 

  •  
    Beskrivelse
     
     
  • 516-9157
    Anodized aluminum hand knob, for 142 and 293 mm disc filter holder
       
    1 * 1 Items - 1.920,00 kr

 

  •  
    Beskrivelse
     
     
  • 516-9151
    Underdrain disc, type 316 stainless steel, for 293 mm disc filter holder
       
    1 * 1 Items - 7.440,00 kr

 

  •  
    Beskrivelse
     
     
  • 516-9150
    Support screen, type 316 stainless steel, for 293 mm disc filter holder
       
    1 * 1 Items - 15.650,00 kr

 

  •  
    Beskrivelse
     
     
  • 516-9139
    Purge valve, ¹/₈" threaded MNPT, type 316 stainless steel, for 142 and 293 mm disc filter holder
       
    1 * 1 Items - 2.430,00 kr

 

  •  
    Beskrivelse
     
     
  • 516-9052
    Hose assembly kit includes clamp and PTFE gasket, type 316 stainless steel inlet/outlet adapter, 38 mm sanitary to 9,5 mm hose barb, for 142 and 293 mm disc filter holder
       
    1 * 1 Items - 13.470,00 kr

 

  •  
    Beskrivelse
     
     
  • 516-1207
    Inlet/outlet gasket, PTFE, for 142 and 293 mm disc filter holder
       
    1 * 2 Items - 1.090,00 kr

 

  •  
    Beskrivelse
     
     
  • 516-1200
    Viton O-ring, for 293 mm disc filter holder
       
    1 * 2 Items - 4.230,00 kr

 

  •  
    Beskrivelse
     
     
  • 516-1209
    Viton O-ring, for 142 mm disc filter holder
       
    1 * 2 Items - 2.270,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.