Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Glass beads

Glass beads, solid, 0,40 - 0,60 mm
Katalog # 201-0081
Leverandør:   E AND R CHEMICALS
Glass beads
Katalog # 201-0081
Leverandør:  E AND R CHEMICALS
Glass beads
Glass beads

Glass beads, solid, 0,40 - 0,60 mm

Price
kr188.00
Log ind for tilgængelighed
1 * 1 kg
Product Details & Documents

Soda lime glass.

Glass beads type M used as mixing and stirring bead in aerosols, as valve balls in closures and for waterfiltration in water wells. They are mainly used as stirring and mixing media in aerosol sprays, as valves for bottle closures and for the mechanical coating of small metallic pieces, through a special plating process (mechanical plating). Their high degree of purity allows them to reach excellent results in the grinding and dispersing of pigments, dyestuff, agro-chemicals, pharamaceuticals and cosmetic preparations. They are also used in waterwells. They replace filter gravel in the annular space.

Glass beads type S used for grinding, road marking, shot peening, shot blasting, as filler. They are optimal for the use as grinding and dispersing media in horizontal and vertical pearl mills for the wet grinding of paints, pigments, dyestuff, ink, agro-chemicals and minerals. As filling agent for chemicals, paper and plastic.

Conform to EC regulation 1935/2004/EC

Specifikationer
  • Ø:
    0,40 - 0,60 mm
  • Beskrivelse:
    Glass beads, solid
  • Seq:
    10