PCR-rør
PCR tube strips, 8-tube strips with individually attached caps (960 tubes), klar, 0,2 ml
Katalog # 732-0098
Leverandør: EPPENDORF
Gå til:
Product Details & Documents
PP.
- 0,2 ml tube has a contamination shield on the hinged lid
- Certified free from DNase, RNase and human genomic DNA
Disse tyndvæggede 0,2 ml PCR-rør er fremstillet til brug i alle gængse thermocyclere.
Farve: klar
Specifikationer
- Kapacitet:0,2 ml
- Farve:klar
- Beskrivelse:PCR tube strips, 8-tube strips with individually attached caps (960 tubes)
- Seq:02
- Cat. No.:732-0098
- Miljøcertificering:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Lav fremstillingspåvirkning
Accessories
Produktinformation
- Katalog #PakketTilgængelighedPrice
- Frame, for work tray (set of 5)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



