Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Testsigter, 200×50 mm

Testsigter, 200×50 mm

200 mm, 50 mm, 45,00 mm
Catalog # ENDE200SAW45.0
Supplier:   ENDECOTTS
Testsigter, 200×50 mm
Catalog # ENDE200SAW45.0
Supplier:  ENDECOTTS
Testsigter, 200×50 mm
Testsigter, 200×50 mm

200 mm, 50 mm, 45,00 mm

Price
2.200,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Testsigter fremstillet af rustfrit stål.

Certifications: I henhold til ASTM E 11-95

Delivery information: Hver sigte leveres med individuelt kvalitetscertifikat.

Specifications
  • Ø:
    200 mm
  • Netstørrelse:
    45,00 mm
  • Højde:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.