Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Testsigter, 200×50 mm

200 mm, 50 mm, 0,500 mm
  510-0367
 :   ENDECOTTS
Testsigter, 200×50 mm
  510-0367
 :  ENDECOTTS
Testsigter, 200×50 mm
Testsigter, 200×50 mm

200 mm, 50 mm, 0,500 mm

 
kr1,730.00
   
1 * 1 Items
 

Testsigter fremstillet af rustfrit stål.

Certifications: I henhold til ASTM E 11-95

Delivery information: Hver sigte leveres med individuelt kvalitetscertifikat.

 
  • Ø:
    200 mm
  • Netstørrelse:
    0,500 mm
  • Højde:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.