Testsigter, 200×50 mm
200 mm, 50 mm, 0,250 mm
Katalog # 510-0363
Leverandør: ENDECOTTS
Gå til:
Product Details & Documents
Testsigter fremstillet af rustfrit stål.
Certifications: I henhold til ASTM E 11-95
Delivery information: Hver sigte leveres med individuelt kvalitetscertifikat.
Specifikationer
- Ø:200 mm
- Netstørrelse:0,250 mm
- Højde:50 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



