Testsigter, 200×50 mm
200 mm, 50 mm, 0,032 mm
Katalog # ENDE200SAW.032
Leverandør: ENDECOTTS
Gå til:
Product Details & Documents
Testsigter fremstillet af rustfrit stål.
Certifications: I henhold til ASTM E 11-95
Leveringsinformation: Hver sigte leveres med individuelt kvalitetscertifikat.
Specifikationer
- Ø:200 mm
- Netstørrelse:0,032 mm
- Højde:50 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



