Carbon standards
Mixed carbon standard, 100 ppm, 500 mL
Supplier: REAGECON
Jump to:
Product Details & Documents
These standards are manufactured from high purity raw materials and is suitable for calibrating a wide range of Total Organic Carbon (TOC) and Total Inorganic Carbon (TIC) analysers to a high accuracy.
These standards are independent, traceable and certified.
Certifications: Accredited to IEC/ISO 17025 and ISO 17034.
Documents
Certificates
Search by Lot NumberSpecifications
Specifications
- Koncentration:100 ppm
- Pakn:500 mL
- Beskrivelse:Mixed carbon standard



