Aluminium seals, lined, WHEATON®
Natural, open top, PTFE/red rubber, 11 mm, aluminium
218-2102
Open top seal provides for filling or retrieving contents with a syringe, large target diameter.
- For use with 12×32 mm crimp top vials
- Choice of liner
They are also ideal for use as closures in chromatography and instrumentation applications.
- Ø:11 mm
- Septum:PTFE/red rubber
- Model:Natural, open top
- Materiale:aluminium
- Seq:02



