Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
TechniCloth® Cleanroom Wipes

TechniCloth® Cleanroom Wipes

TX606, 150×150 mm, 600 wipes/bag, 10 bags/case
Katalog # TEXWTX606
New Product
Leverandør:   Texwipe
TechniCloth® Cleanroom Wipes
Katalog # TEXWTX606
Leverandør:  Texwipe
New Product
TechniCloth® Cleanroom Wipes
TechniCloth® Cleanroom Wipes

TX606, 150×150 mm, 600 wipes/bag, 10 bags/case

Price
3.240,00 kr
Log ind for tilgængelighed
1 * 10 Items
Product Details & Documents

TechniCloth® wipes are made from a hydroentangled, non woven blend of 55% cellulose and 45% polyester. This fabric blend combines the highly absorbent properties of a natural fibre with the cleanliness and strength of a synthetic wipe.

  • Designed for general purpose wiping where economy and cleanliness are of critical importance
  • Ideal for applications where high absorbency and low extractables are prime considerations
  • Excellent for picking up aqueous spills

With low particle counts, low extractable levels and solvent compatibility, TechniCloth® is ideal for general wiping and spill control in controlled environments.

Velegnet til brug i klasse 1000, ISO 6, M4,5 miljøer.

Farve: Hvid

 : Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.

Specifikationer
  • Pakket:
    600 wipes/bag, 10 bags/case
  • Beskrivelse:
    TX606
  • L×B:
    150×150 mm
  • Seq:
    4
  • Ioner - Klorid:
    16 ppm
  • Ekstraherbare stoffer - Med deioniseret vand:
    0,03 g/m²
  • Ioner - Natrium:
    34 ppm
  • Ioner - Kalium:
    1,0 ppm
  • Partikeldannelse (5 - 100 µm, i henhold til ASTM E2090-test):
    0,997×10⁶/m²
  • Partikeldannelse (0,5 - 5 µm, i henhold til ASTM E2090-test):
    20×10⁶/m²
  • Cat. No.:
    TEXWTX606
  • Fibre (>100 µm):
    55000/m²
  • Grundvægt:
    69 g/m²
  • Sugeevne:
    360 ml/m²
  • Model:
    TechniCloth®
  • Ekstraherbare stoffer - Med isopropylalkohol:
    0,01 g/m²
  • Sugeevne - Hastighed:
    <0,3 s