Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

TechniCloth® Cleanroom Wipes

TX604, 100×100 mm, 1200 wipes/bag
  115-0317
New Product
 :   Texwipe
TechniCloth® Cleanroom Wipes
  115-0317
 :  Texwipe
New Product
TechniCloth® Cleanroom Wipes
TechniCloth® Cleanroom Wipes

TX604, 100×100 mm, 1200 wipes/bag

 
3.230,00 kr
   
1 * 10 Items
 

TechniCloth® wipes are made from a hydroentangled, non woven blend of 55% cellulose and 45% polyester. This fabric blend combines the highly absorbent properties of a natural fibre with the cleanliness and strength of a synthetic wipe.

  • Designed for general purpose wiping where economy and cleanliness are of critical importance
  • Ideal for applications where high absorbency and low extractables are prime considerations
  • Excellent for picking up aqueous spills

With low particle counts, low extractable levels and solvent compatibility, TechniCloth® is ideal for general wiping and spill control in controlled environments.

Velegnet til brug i klasse 1000, ISO 6, M4,5 miljøer.

Farve: Hvid

 : Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.

 
  • Pakket:
    1200 wipes/bag
  • Beskrivelse:
    TX604
  • L×B:
    100×100 mm
  • Seq:
    1
  • Ioner - Klorid:
    16 ppm
  • Ekstraherbare stoffer - Med deioniseret vand:
    0,03 g/m²
  • Ioner - Natrium:
    34 ppm
  • Ioner - Kalium:
    1,0 ppm
  • Partikeldannelse (5 - 100 µm, i henhold til ASTM E2090-test):
    0,997×10⁶/m²
  • Partikeldannelse (0,5 - 5 µm, i henhold til ASTM E2090-test):
    20×10⁶/m²
  • Cat. No.:
    115-0317
  • Fibre (>100 µm):
    55000/m²
  • Grundvægt:
    69 g/m²
  • Sugeevne:
    360 ml/m²
  • Model:
    TechniCloth®
  • Ekstraherbare stoffer - Med isopropylalkohol:
    0,01 g/m²
  • Sugeevne - Hastighed:
    <0,3 s
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.