Universal container, PP, with PE screw cap
100 ml, 65 mm, 75 mm, Non sterile (green cap)
Katalog # BRND758905
New Product
Leverandør: Brand
Gå til:
Product Details & Documents
PP, translucent with green PE screw cap.
- Non sterile or sterile
- Graduated to 100 ml
For hygienic fluid sample handling.
Documents
Specifikationer
- Udv.Ø:65 mm
- Version:Non sterile (green cap)
- Kapacitet:100 ml
- Højde:75 mm
- Seq:1
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



