Biozen HPLC Columns, dSEC-2
Analytisk, dSEC-2, Rustfrit stål, 200 Å, 3 µm, 4,60 mm, 300 mm
Katalog # PHEC00H-4788-E0
New Product
Leverandør: PHENOMENEX
Gå til:
Product Details & Documents
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:3 µm
- Porestørrelse:200 Å
- Længde:300 mm
- Seq:6
- Kolonnemateriale:Rustfrit stål
- Fase:dSEC-2
- Cat. No.:PHEC00H-4788-E0
- Endcapped:Ja
- Kulstofbelastning:0%
- pH-område:1,5 - 8,5
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



