Zebron GC Columns, ZB-FFAP
Custom, on 7" cage, ZB-FFAP, Fused silica, 3,00 µm, 0,53 mm, 30 m
Katalog # PHEC7HK-G009-36-C
New Product
Leverandør: PHENOMENEX
Gå til:
Product Details & Documents
Specifikationer
- Filmtykkelse:3,00 µm
- Ø indv.:0,53 mm
- Beskrivelse:Custom, on 7" cage
- Længde:30 m
- Seq:14
- Kolonnemateriale:Fused silica
- Fase:ZB-FFAP
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



