Jupiter HPLC Columns, C4
Kapillær, C4 (Butyl), Rustfrit stål, 300 Å, 5 µm, 0,30 mm, 20 mm
PHEC05M-4167-AC
New Product
- Kolonne form:Kapillær
- Ø indv.:0,30 mm
- Partikelstørrelse:5 µm
- Porestørrelse:300 Å
- Længde:20 mm
- Seq:2
- Kolonnemateriale:Rustfrit stål
- Fase:C4 (Butyl)
- Cat. No.:PHEC05M-4167-AC
- Endcapped:Ja
- Kulstofbelastning:5%
- pH-område:1,5 - 10,0
- Surface area:170 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



