Jupiter HPLC Columns, C4
Analytisk, C4 (Butyl), Rustfrit stål, 300 Å, 5 µm, 4,60 mm, 30 mm
Catalog # PHEC00A-4167-E0
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:5 µm
- Porestørrelse:300 Å
- Længde:30 mm
- Seq:12
- Kolonnemateriale:Rustfrit stål
- Fase:C4 (Butyl)
- Cat. No.:PHEC00A-4167-E0
- Endcapped:Ja
- Kulstofbelastning:5%
- pH-område:1,5 - 10,0
- Surface area:170 m²/g



