Jupiter HPLC Columns, C4
Forberedende, C4 (Butyl), Rustfrit stål, 300 Å, 5 µm, 30,00 mm, 250 mm
Catalog # PHEC00G-4167-U0
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Kolonne form:Forberedende
- Ø indv.:30,00 mm
- Partikelstørrelse:5 µm
- Porestørrelse:300 Å
- Længde:250 mm
- Seq:22
- Kolonnemateriale:Rustfrit stål
- Fase:C4 (Butyl)
- Cat. No.:PHEC00G-4167-U0
- Endcapped:Ja
- Kulstofbelastning:5%
- pH-område:1,5 - 10,0
- Surface area:170 m²/g



