Jupiter HPLC Columns, Proteo
Forberedende, Proteo, Rustfrit stål, 300 Å, 4 µm, 30,00 mm, 250 mm
Catalog # PHEC00G-4396-U0-AX
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Kolonne form:Forberedende
- Ø indv.:30,00 mm
- Partikelstørrelse:4 µm
- Porestørrelse:300 Å
- Længde:250 mm
- Seq:14
- Kolonnemateriale:Rustfrit stål
- Fase:Proteo
- Cat. No.:PHEC00G-4396-U0-AX
- Endcapped:Ja
- Kulstofbelastning:15%
- pH-område:1,5 - 10,0
- Surface area:475 m²/g



