Biozen HPLC Columns, dSEC-2
Analytisk, dSEC-2, Rustfrit stål, 200 Å, 1,8 µm, 4,60 mm, 150 mm
Catalog # PHEC00F-4787-E0
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:1,8 µm
- Porestørrelse:200 Å
- Længde:150 mm
- Seq:3
- Kolonnemateriale:Rustfrit stål
- Fase:dSEC-2
- Cat. No.:PHEC00F-4787-E0
- Endcapped:Ja
- Kulstofbelastning:0%
- pH-område:1,5 - 8,5



