Jupiter HPLC Columns, C4
Mikroboring, C4 (Butyl), Rustfrit stål, 300 Å, 5 µm, 2,00 mm, 150 mm
PHEC00F-4167-B0
New Product
- Kolonne form:Mikroboring
- Ø indv.:2,00 mm
- Partikelstørrelse:5 µm
- Porestørrelse:300 Å
- Længde:150 mm
- Seq:10
- Kolonnemateriale:Rustfrit stål
- Fase:C4 (Butyl)
- Cat. No.:PHEC00F-4167-B0
- Endcapped:Ja
- Kulstofbelastning:5%
- pH-område:1,5 - 10,0
- Surface area:170 m²/g



