Jupiter HPLC Columns, Proteo
Mikroboring, Proteo, Rustfrit stål, 300 Å, 4 µm, 2,00 mm, 150 mm
PHEC00F-4396-B0
New Product
- Kolonne form:Mikroboring
- Ø indv.:2,00 mm
- Partikelstørrelse:4 µm
- Porestørrelse:300 Å
- Længde:150 mm
- Seq:6
- Kolonnemateriale:Rustfrit stål
- Fase:Proteo
- Cat. No.:PHEC00F-4396-B0
- Endcapped:Ja
- Kulstofbelastning:15%
- pH-område:1,5 - 10,0
- Surface area:475 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



