Jupiter HPLC Columns, Proteo
Kapillær, Proteo, Stainless steel, glass coated, 300 Å, 4 µm, 0,30 mm, 150 mm
Katalog # PHEC00F-4396-AC
New Product
Leverandør: PHENOMENEX
Gå til:
Product Details & Documents
Specifikationer
- Kolonne form:Kapillær
- Ø indv.:0,30 mm
- Partikelstørrelse:4 µm
- Porestørrelse:300 Å
- Længde:150 mm
- Seq:2
- Kolonnemateriale:Stainless steel, glass coated
- Fase:Proteo
- Cat. No.:PHEC00F-4396-AC
- Endcapped:Ja
- Kulstofbelastning:15%
- pH-område:1,5 - 10,0
- Surface area:475 m²/g



