Kinetex C8 HPLC Columns
The Kinetex C8 HPLC column is a core-shell-based particle with a bonded silica phase ideal for the analysis of very hydrophobic compounds. This versatile column can easily upgrade existing fully porous 5 and 3 µm methods to shorten run-time, increase sensitivity, and even provide greater resolution with much higher efficiency levels.
- Compatible with all analytical HPLC/UHPLC systems
The Kinetex core-shell C8 provides the same Kinetex performance but with a little less hydrophobic retention in comparison to the Kinetex C18 column. This C8 column is ideal for extremely hydrophobic compounds that might be too strongly retained on a traditional C18 phase column.
- Kolonne form:Analytisk
- Ø indv.:3,00 mm
- Partikelstørrelse:5 µm
- Porestørrelse:100 Å
- Længde:50 mm
- Seq:31
- Kolonnemateriale:Rustfrit stål
- Fase:C8 (Octyl)
- Cat. No.:PHEC00B-4608-Y0-FA
- Endcapped:Ja
- USP code:L7
- Kulstofbelastning:8%
- pH-område:1,5 - 8,5
- Surface area:200 m²/g
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



