Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Jupiter HPLC Columns, C4

Analytisk, C4 (Butyl), Rustfrit stål, 300 Å, 5 µm, 4,60 mm, 100 mm
  PHEC00D-4167-E0
New Product
 :   PHENOMENEX
Jupiter HPLC Columns, C4
  PHEC00D-4167-E0
New Product
Jupiter HPLC Columns, C4
Jupiter HPLC Columns, C4

Analytisk, C4 (Butyl), Rustfrit stål, 300 Å, 5 µm, 4,60 mm, 100 mm

 
7.011,00 kr
   
1 * 1 Items
 
 
  • Kolonne form:
    Analytisk
  • Ø indv.:
    4,60 mm
  • Partikelstørrelse:
    5 µm
  • Porestørrelse:
    300 Å
  • Længde:
    100 mm
  • Seq:
    14
  • Kolonnemateriale:
    Rustfrit stål
  • Fase:
    C4 (Butyl)
  • Cat. No.:
    PHEC00D-4167-E0
  • Endcapped:
    Ja
  • Kulstofbelastning:
    5%
  • pH-område:
    1,5 - 10,0
  • Surface area:
    170 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.