Kinetex C8 HPLC Columns
Analytisk, C8 (Octyl), Rustfrit stål, 100 Å, 1,6 µm, 2,10 mm, 50 mm
PHEC00B-4499-AN
New Product
The Kinetex C8 HPLC column is a core-shell-based particle with a bonded silica phase ideal for the analysis of very hydrophobic compounds. This versatile column can easily upgrade existing fully porous 5 and 3 µm methods to shorten run-time, increase sensitivity, and even provide greater resolution with much higher efficiency levels.
- Compatible with all analytical HPLC/UHPLC systems
The Kinetex core-shell C8 provides the same Kinetex performance but with a little less hydrophobic retention in comparison to the Kinetex C18 column. This C8 column is ideal for extremely hydrophobic compounds that might be too strongly retained on a traditional C18 phase column.
- Kolonne form:Analytisk
- Ø indv.:2,10 mm
- Partikelstørrelse:1,6 µm
- Porestørrelse:100 Å
- Længde:50 mm
- Seq:2
- Kolonnemateriale:Rustfrit stål
- Fase:C8 (Octyl)
- Cat. No.:PHEC00B-4499-AN
- Endcapped:Ja
- USP code:L7
- Kulstofbelastning:8%
- pH-område:1,5 - 8,5
- Surface area:200 m²/g



