Kinetex C8 HPLC Columns
Analytisk, C8 (Octyl), Rustfrit stål, 100 Å, 2,6 µm, 4,60 mm, 50 mm
Katalog # PHEC00B-4497-E0
New Product
Leverandør: PHENOMENEX
Gå til:
Product Details & Documents
The Kinetex C8 HPLC column is a core-shell-based particle with a bonded silica phase ideal for the analysis of very hydrophobic compounds. This versatile column can easily upgrade existing fully porous 5 and 3 µm methods to shorten run-time, increase sensitivity, and even provide greater resolution with much higher efficiency levels.
- Compatible with all analytical HPLC/UHPLC systems
The Kinetex core-shell C8 provides the same Kinetex performance but with a little less hydrophobic retention in comparison to the Kinetex C18 column. This C8 column is ideal for extremely hydrophobic compounds that might be too strongly retained on a traditional C18 phase column.
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:2,6 µm
- Porestørrelse:100 Å
- Længde:50 mm
- Kolonnemateriale:Rustfrit stål
- Fase:C8 (Octyl)
- Cat. No.:PHEC00B-4497-E0
- Endcapped:Ja
- USP code:L7
- Kulstofbelastning:8%
- pH-område:1,5 - 8,5
- Surface area:200 m²/g



