Jupiter HPLC Columns, C4
Kapillær, C4 (Butyl), Stainless steel, glass coated, 300 Å, 5 µm, 0,50 mm, 50 mm
Katalog # PHEC00B-4167-AF
New Product
Leverandør: PHENOMENEX
Gå til:
Product Details & Documents
Specifikationer
- Kolonne form:Kapillær
- Ø indv.:0,50 mm
- Partikelstørrelse:5 µm
- Porestørrelse:300 Å
- Længde:50 mm
- Seq:6
- Kolonnemateriale:Stainless steel, glass coated
- Fase:C4 (Butyl)
- Cat. No.:PHEC00B-4167-AF
- Endcapped:Ja
- Kulstofbelastning:5%
- pH-område:1,5 - 10,0
- Surface area:170 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



